Vikan's standard fiberglass handle can be used with all brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.
Vikan 29384 59" Fiberglass Handle, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 59-13/64 in |
| Height | 1-1/4 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene Grip/Fiberglass |
| Description | 59" Fiberglass Handle |
| Color | Red |
| Manufacturers Part Number | 29384 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |