Dexter Russell 16231 - Cake Turner, High Carbon Steel, 8" x 3" 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Traditional turners - carbon steel for those who prefer the warmth and feel of a real wood handle. Features a classic high-carbon steel blade that is precision ground for just-right flexibility and durability. Natural hardwood handles are secured to the blade with brass compression rivets. Made in USA.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 3-1/4 lbs |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | Beech Wood |
| Material | High Carbon Steel |
| Description | Turner - Grill |
| Series | Dexter Traditional |
| Manufacturers Part Number | 16231 |
| Symbols | Made in USA |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |