The SelfSet clock is programmed to change for Daylight Savings without the need of a signal - ideal for use in facilities where a radio signal may not reach radio-controlled clocks. Eliminates labor costs associated with changing clocks. Each clock is subject to our two-step testing procedure before it is packaged. Clock runs on one AA battery (sold separately).
Chicago Lighthouse 16.5" Round SelfSet Wall Clock, Plastic Case, Black
|
Questions & Answers (0)
Product Description
PRICE
$139.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 2 in |
| Height | 16-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Atomic |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 16.5" Round SelfSet Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | ILC67400603 |
| Shape | Round |
| Brand | Chicago Lighthouse |