Bondhus 16509, 5/32" Long Arm Stubby Ball End L-Wrench, ProGuard™ - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Stubby Ball End Tip Hex Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: 5/32" Length: 4.2".
PRICE
$11.20 Sold in packages of 5 / $2.24 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Tip Size | 5/32 in |
| Short Arm Length | 3/8 in |
| Handle Length | 4-1/5" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 5 |
| Manufacturers Part Number | 16509 |
| Brand | Bondhus |