- 1/4" hose inside diameter
- Working temperature range of -40 degrees Fahrenheit to 180 degrees Fahrenheit
- Also includes spring hose guard to prevent hose end from kinking
Milton 1669-100 100' 1/4" Nylon ReKoil Hose
Write a Review
|
Questions & Answers (0)
Product Description
This 100 foot nylon re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 200 PSI at 70 degrees Fahrenheit. Comes on a handy hose reel.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Nylon |
| Weight | 2 lbs |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | 100 |
| Manufacturers Part Number | 1669-100 |
| PSI | 200 PSI @ 70° F psi |
| Brand | Milton |