Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372434

MPN #: S-680

Milton S-680 30' 1/4" ID Snubber Hose

Product Description
30" Swivel end snubber hoses with a 3/8" ID and 1/4" NPT Swivel. Use snubber hoses to absorb shock to air couplers from percussion type tools. Snubber hoses are fitted with a full 360 degree swivel for greater flexibility and easy use.

  • Maximum working pressure of 200 pounds per square inch
  • 1/4" hose inside diameter
  • 1/4" Male national pipe thread
PRICE
$23.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs

Product Details

Manufacturers Part NumberS-680
BrandMilton