- Material: Stainless Steel
- Length: 24" Wires
- Width: 3 7/8"
- Height: 3 3/4"
- Outer Diameter: 1/4" Arm Bar
- National Pipe Thread: 1/4"
Allpoints 1681463 Sensor, Oil Level (Float) For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1069489SP |
| Type | Switch, Timer |
| Color | Gray |
| Brand | Frymaster |