Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2947989

MPN #: 8072137

Allpoints 1681531 Connector, 9 Pin(Male) For Frymaster

Product Description
  • Color: White
  • Material: Plastic
  • Length: 1 1/4" | 32 Mm
  • Type: 9-Pin, 2 Piece
PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8072137
TypeConnector
ColorWhite
BrandFrymaster