- Hartland Contactor
- 2 Pole W/Cover
- 208/240 Volt
- 30 Amp Inductive
- 40 Amp Resistive
- 10-32 Screw Combo With Quad Connector
- Lang Grill G. Gc, Ggb
- Wells Fryer F55, F58, F68, F85, F88, F586, F686, F888, Fnw58
- Oven Ehs-C (Bk)
Allpoints 441105 Contactor 2P 30/40A 208/240V For Winston Products
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PS2460 |
| Amperage | 30, 40 A |
| Type | Contactor, Relay |
| Voltage | 208, 240V V |
| Color | Black |
| Brand | Winston Products |