The 16-foot AERO Lightweight Fiberglass Extension Ladder Model B7116-2 boasts a duty rating of 375 pounds and features exclusive BOXLOK™ Interlocking rail technology. The patented box rail design provides the ultimate climbing experience reducing bounce, twist, and side sway compared to other lightweight ladders on the market. The AERO Lightweight Extension Ladder is 25% lighter than our standard 375-pound rated ladder increasing productivity and reducing fatigue. The Traction-Tred® tri-rungs are slip-resistant and provide a wide flat standing surface. Fiberglass rails are non-conductive for working near electricity.
Werner 16' Fiberglass AERO Box Rail Extension Ladder IAA
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 192" |
| Weight Capacity | 375 lbs |
| Height to Top Step/Platform | 192 in |
Product Details
| Number of Steps | 32 |
| Ladder Type | Aero Extension Ladder |
| Material | Fiberglass |
| Description | Fiberglass AERO Box Rail Extension Ladder IAA |
| Color | Green |
| Brand | Werner |
Related Products
The D6224-2 Fiberglass Two-Section 24-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...
Working at a significant height can be nerve-wracking, but the Little Giant® SumoStance® ladder w/ HyperLite® Technology eliminates those concerns and makes using an extension ladder easy. Designed for stability and its light weight, the SumoStance will easily become your new go-to ladder for every task. The SumoStance utilizes wide-flared leg levelers to increase the stability of your ladder. The wide legs nearly double the ladder's width, giving your ladder added side-tip stability. Work on any terrain, adjusting the ladder's legs as needed, so you can confidently tackle any project. ...
The D6240-2 Fiberglass Two-Section 40-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...
The D6220-2 Fiberglass Two-Section 20-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect ...
The Werner® D7140-2 Fiberglass D-Rung Extension Ladder boasts a duty rating of 300 pounds and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip-resistant and The Werner® Durable rail shield and shoe bracket protects the rail from damage. Features: Smooth operating pulley ...