The D6220-2 Fiberglass Two-Section 20-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Werner® 20' IA Fiberglass 2 Section D-Rung Extension Ladder
|
Questions & Answers (0)
Product Description
PRICE
$359.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 6-5/16 |
| Weight Capacity | 300 lbs |
| Weight | 44.5 lbs |
| Height to Top Step/Platform | 205 in |
| Base Width | 19 in |
| Top Width | 19 in |
Product Details
| Type | D-Rung Extension Ladder |
| Number of Steps | 20 |
| Color | Orange |
| Duty Rating | Type IA |
| Ladder Type | Extension Ladder |
| Material | Fiberglass |
| Description | Extension Ladder |
| Manufacturers Part Number | D6220-2 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI A14.5-2007,OSHA |