Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205814

Global Industrial™ Cardboard Corrugated Boxes, 16"L x 9"W x 9"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 16" x 9" x 9" 200#/ECT-32 - 25 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping
  • For help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!


PRICE
$49.25  Sold in packages of 25 / $1.97 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
49.25
Buy 3 pkgs - 4 pkgs
46.75Save $2.50 (5%)
Buy 5+ pkgs
45.25Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length16 in
Inside Width9 in
Inside Height9 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB2205814
BrandGlobal Industrial