- Includes one chisel and bit set for these sizes: 1/4 in., 5/16 in., 3/8 in., 1/2 in. and a convenient aluminum storage case
- Mortise and tenon joints are exceedingly strong joints which also enhance the perception of the quality craftsmanship that went into creating the workpiece
- Designed with a 5/8 in. shank to fit DELTA® products; also fits most brands of Mortisers and Drill Press Attachments
- Chisels are made with bearing quality steel and are finely sharpened for a clean, consistent cut from one end of the tenon to the other; durable to last longer
Delta 17-005 4 Pc. Professional Mortising Chisel & Bit Set For 14-651 Bench Mortiser
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4, 5/16, 3/8, 1/2 in |
Product Details
| Style | Set |
| Type | Mortising Chisel & Bit Set |
| Material | Carbon Steel |
| Package Quantity | 4 |
| Manufacturers Part Number | 17-005 |
| For Use With | 14-651 |
| Brand | Delta |