Justrite 17 Gallon 2 Door, Manual, Wall Mount, Flammable Cabinet, 43"W x 18"D x 24"H, Yellow
|
Questions & Answers (0)
Product Description
Wall Mount Safety Cabinets make the most of usable storage space.
Wall Mount Cabinets are ideal for storing small containers near work areas without taking up extra floor space. Eye-level positioning allows for easy access to solvents. Only 12" (305mm) deep. Both sizes come complete with wall mounting hardware. Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Wall Mount Cabinets are ideal for storing small containers near work areas without taking up extra floor space. Eye-level positioning allows for easy access to solvents. Only 12" (305mm) deep. Both sizes come complete with wall mounting hardware. Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,209.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 24 in |
| Weight | 153 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 8917008 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Wall Mount |
| Capacity | 17 gal |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Wall Mount |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |