Justrite 17 Gal. Acid Corrosive Cabinet, Self-Close, 2 Door, Piggyback, 43"W x 18"D x 24"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Expand or segregate storage with Piggyback Cabinets. Justrite's Piggyback Cabinets are designed to mount on top of our standard 30- and 45-gallon (114 & 170L) safety cabinets. They can be used singly or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting or countertop use. Includes a limited warranty of 10 years.
PRICE
$1,663.42
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 24 in |
| Weight | 151 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891722 |
| Brand | Justrite |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Blue |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Stackable |
| Capacity | 17 gal |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, NFPA 1 |