Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WB535645

MPN #: GSR-2

OLFA® GSR-2 30MM Stainless Steel Scraper

Product Description
The Mini Glass Scraper with Stainless Steel Blades is a compact tool designed for reaching narrow areas, tight corners, and curved surfaces. The fiberglass-reinforced handle offers strength and rigidity but allows the tool to stay light-weight and comfortable in the hand. Featuring stainless steel blades as well as all stainless steel metal parts (blade holding plate and screw), the Mini Glass Scraper is rust and corrosion resistant and offers easy clean-up. A keyed blade combined with the blade holding plate avoids movement and slippage within the handle during tough scraping applications. The easy thumb-screw allows for tool-free blade changes quickly and easily. The integrated blade holder contains six additional blades and doubles as a blade cover. The holder stays firmly closed when working as a blade cover.

Features:
  • Specifically designed for the toughest scraping applications in commercial buildings, hospitals, and more
  • Rust and corrosion-resistant stainless steel blade
  • Stainless steel metal parts
  • Fiberglass-reinforced body
  • Easy thumb-screw allows for tools-free blade change or tightening
  • Includes blade cover for safety
  • Tethering hole helps avoid loss
  • Keyed blade avoids movement within handle during tough applications
PRICE
$13.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/16 in
Height8-3/4 in
Blade Width30 mm

Product Details

TypeScraper
Handle MaterialPlastic
MaterialPlastic/Stainless Steel
ColorMulti-Colored
Manufacturers Part NumberGSR-2
Handle TypePlastic
BrandOLFA