Allpoints 1721104 Screw Tm Door Handle10-32X4.0" For Southbend Range
Allpoints 1721104 Screw Tm Door Handle10-32X4.0" For Southbend Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2000321 |
| Type | Parts |
| Brand | Southbend |
Related Products
#12 Slicer Plate With Ss "S" Kinfe, # 26-4066. Available Replacement Accessories: #12 Slicer Plate With Ss "S" Knife, # 26-4066 #12 Disc Holder Frame # 26-4067 #12 Grater Plate # 26-4068 #12 Shredder Plate, 3/32", # 26-4069 #12 Shredder Plate, 3/16", # 26-4070 #12 Shredder Plate, 1/4", # 26-4071 #12 Shredder Plate, 5/16", # 26-4073 #12 Shredder Plate, 1/2", # 26-4072 #12 Housing, # 26-3662 #12 Door, # 26-3729 #12 Pusher, # 26-3665.
Weight: .24 Lb Plating: Chrome-Plated Type: For Doors Up To 4"(102mm) Thick Chg Series W28-3400
#12 Shredder Plate, 1/2", # 26-4072. Available Replacement Accessories: #12 Slicer Plate With Ss "S" Knife, # 26-4066 #12 Disc Holder Frame # 26-4067 #12 Grater Plate # 26-4068 #12 Shredder Plate, 3/32", # 26-4069 #12 Shredder Plate, 3/16", # 26-4070 #12 Shredder Plate, 1/4", # 26-4071 #12 Shredder Plate, 5/16", # 26-4073 #12 Shredder Plate, 1/2", # 26-4072 #12 Housing, # 26-3662 #12 Door, # 26-3729 #12 Pusher, # 26-3665
1/8" #12 Grater Plate # 26-4068. Available Replacement Accessories: #12 Slicer Plate With Ss "S" Knife, # 26-4066 #12 Disc Holder Frame # 26-4067 #12 Grater Plate # 26-4068 #12 Shredder Plate, 3/32", # 26-4069 #12 Shredder Plate, 3/16", # 26-4070 #12 Shredder Plate, 1/4", # 26-4071 #12 Shredder Plate, 5/16", # 26-4073 #12 Shredder Plate, 1/2", # 26-4072 #12 Housing, # 26-3662 #12 Door, # 26-3729 #12 Pusher, # 26-3665.
Offset Door Magnet. Same As 262186 Except Magnet Is Extended Out For Offset Doors. Frymaster 1824/2424g, 1824e, 1824g, 2424e, 2424g, 8bc, 8c, 8sms, Bih152, Bih252, Bih352, Bih452, Bih52, Bih552, Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, Bire14, D50, D50g, D50gdd, Esw, Ewbs, Fh150, Fm345e, Fm45, Fm47, Fmcfe, Fmcfec, Fmh50, Fpd565, Fpd65, Fpd665, Fph150, Fph17sc, Fph350csd, Fph50, Fpph217, Fpph355-Sc, Fpph355blcsd, Fpph355csd, Fpph455-Sc, Gbc, Gc, Gf14, Gf14-Sd, Gf40, Gsms, H14, H14sc, H17, H17sc, H20.5, H22, H22sc, H50, H55, Hd60, J3f, J65x, Jbih252, Jcfx, Kfc18e, Kj3fc, ...