OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent
Equipto 1724S04 OSHA Stairway 24" Width, 4 Stairs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Height | 44 |
| Weight Capacity | 125 Per Sq. Ft. lbs |
| Weight | 497.6 lbs |
Product Details
| Number of Steps | 4 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1724S04 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | OSHA |
Related Products
Bluff 134" OSHA Stairway, STAIR36OI-15-134 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...
Bluff 36" OSHA Stairway, STAIR36OI-4-36 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...
Bluff 65" OSHA Stairway, STAIR36OI-7-65 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...
Bluff 111" OSHA Stairway, STAIR36OI-12-111 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...
Bluff 123" OSHA Stairway, STAIR36OI-13-123 Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity. Stairway ...