OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent
Equipto 1736S09 OSHA Stairway 36" Width, 9 Stairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,249.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 86 |
| Weight Capacity | 125 Per Sq. Ft. lbs |
| Weight | 405.1 lbs |
Product Details
| Number of Steps | 9 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1736S09 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | OSHA |