Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Equipto

Model # :WBB2237671

MPN #: 1730B08

Equipto 1730B08 Cross Over Bridge, 42-1/2" Overall Width, 8 Stairs

Product Description
Prefabricated crossover bridges provide safe walkways over conveyors, ducts, pipes and other obstacles. Use them for observation platforms - in plants or out in the field.

Features:
  • Ready-made for fast assembly, no cutting or welding
  • Galvanized, non-skid steps and platform
  • Designed to meet OSHA standards
  • Distributed load capacity of 125 lbs. per square foot
PRICE
$5,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length209 in
Width42-1/2 in
Height110 in
Weight Capacity125 Lbs Per Sq Ft lbs
Weight724 lbs
Thread Width30 in
Tread Depth7-1/4 in
Vertical Clearance66-1/2 in

Product Details

Number of Steps8
ColorSilver
MaterialSteel
Manufacturers Part Number1730B08
BrandEquipto

Warranty

WarrantyLifetime Limited