Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Equipto

Model # :WBB2237261

MPN #: 1730S16

Equipto 1730S16 OSHA Stairway 30" Width, 16 Stairs

Product Description

OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent

PRICE
$5,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Height146
Weight Capacity125 Per Sq. Ft. lbs
Weight498.8 lbs

Product Details

Number of Steps16
MaterialSteel
ColorSilver
Manufacturers Part Number1730S16
BrandEquipto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsOSHA