Brady® Brady Inspection Timer, 365 Day, 10 Pack, LED Lights, ABS Plastic, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Shed some light on your inspections - supplement your inspection tags with the Brady Inspection timer, and get your inspection status at a glance.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 3-5/8 in |
| Diameter | 2-1/2 in |
Product Details
| Type | Inspection Timers |
| Material | ABS Plastic |
| Package Quantity | 10 |
| Description | Inspection Timer |
| Color | Blue |
| Manufacturers Part Number | 150744 |
| Brand | Brady |