Brady® Scaffolding Inspection Tag, 2 Sided, 100/Pkg, Cardstock, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Scaffolding Tags: OK: THIS SCAFFOLD HAS BEEN ERECTED TO MEET FEDERAL/STATE OSHA STANDARDS AND IS SAFE . Brady's scaffolding tags have a textured write-on surface allows for authorized signatures, dates and other special instructions. Tags feature two chamfered corners and a 3/8" grommeted hole. Sign legend reads: THIS SCAFFOLD HAS BEEN ERECTED TO MEET FEDERAL/STATE OSHA STANDARDS AND IS SAFE FOR ALL CRAFT WORK. DO NOT ALTER DATE: COMPETENT PERSON: SIGNATURE: COMMENTS:
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Size | 5.75"H x 3"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | This Scaffold Has Been Erected To Meet Federal/State Osha… |
| Type | 2 Sided Inspection Record Tags |
| Color | Green |
| Includes | (100) 12 in Cotton String Ties |
| Material | Paper |
| Description | Scaffold Tag |
| Package Quantity | 100 |
| Legend Heading | Ok |
| Manufacturers Part Number | 86682 |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 194 °F °F |
| Shape | Rectangle |
| Brand | Brady |