Brady® BradyJet Polypropylene Label 0.5"H x 1"W 1500/Roll, w/ Second Label
Write a Review
|
Questions & Answers (0)
Product Description
J20 Polypropylene Label 0.5" H x 1" For BradyJet J2000 Label Printer Roll of 1500, Includes Secondary Label
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 0.005 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Label |
| Print Method | Ink Jet |
| Color | White |
| For Use With | J2000 |
| Material | Polypropylene |
| Description | Die-Cut Labels |
| Package Quantity | 1 |
| Manufacturers Part Number | J20-251-7425J |
| Number of Labels | 1500 |
| Brand | Brady |