Brady® BradyJet Vinyl Label 3.35"H x 2.17"W 340/Roll, White
Write a Review
|
Questions & Answers (0)
Product Description
J20 Vinyl Label 3.35" H x 2.17" For BradyJet J2000 Label Printer Roll of 340
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/16 in |
| Depth | 0.0054 in |
| Height | 3-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Label |
| Print Method | Ink Jet |
| Color | White |
| For Use With | J2000 |
| Material | Vinyl |
| Description | Die-Cut Labels |
| Package Quantity | 1 |
| Manufacturers Part Number | J20-260-2595 |
| Number of Labels | 340 |
| Brand | Brady |