Brady® BradyJet Polyester Tag 3.25"W x 100'L, White
Write a Review
|
Questions & Answers (0)
Product Description
J20 Polyester Tag 3.25x 100' For BradyJet J2000 Label Printer
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Depth | 0.0165 in |
| Label Size | 3-1/4 in |
Product Details
| Type | Label |
| Color | White |
| Printed Text Color Family | Multi-colored |
| Material | Polyester |
| Label Color Family | White |
| Package Quantity | 1 |
| Description | Continuous Tapes |
| Manufacturers Part Number | J20C-3250-2551 |
| Label Type | BradyJet |
| Brand | Brady |