Machine Compatibility
- LabelWriter 450 Twin Turbo
- LabelWriter 450 Duo
- Desktop Mailing Solution
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 1-1/8 in |
| Label Size | 1 1/8 x 3 1/2 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Material | Polypropylene |
| Label Color Family | White |
| Description | LW Address Labels 1 1/8" x 3 1/2" Black on White |
| Manufacturers Part Number | 30320 |
| Adhesive | Standard Strength |
| Label Type | LW Series |
| Brand | DYMO |