Brady® Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Keyed Alike, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
PRICE
$139.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Inside Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Keyed Alike |
| Body Material | Nylon |
| Package Quantity | 6 |
| Description | Safety Padlock |
| Color | Purple |
| Combination/Keying | SafeKey Linear Blade |
| Manufacturers Part Number | NYL-PRP-38ST-KA6PK |
| For Use With | Equipment Lockout |
| Shackle Material | Steel |
| Brand | Brady |