Brady® Brady SafeKey Lockout Padlock Nylon 1.5" Plastic Shackle Keyed Alike
Write a Review
|
Questions & Answers (0)
Product Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 3 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Keyed Alike |
| Body Material | Nylon |
| Color | Red |
| For Use With | Equipment Lockout |
| Shackle Material | Plastic |
| Description | Safety Padlock |
| Package Quantity | 3 |
| Combination/Keying | SafeKey Linear Blade |
| Manufacturers Part Number | NYL-RED-38PL-KA3PK |
| Brand | Brady |