Includes:
- (6) Padlocks
- (12) Keys
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-5/8 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Diameter | 1/4 in |
Product Details
| Type | Keyed Different |
| Body Material | Aluminum |
| Package Quantity | 6 |
| Description | ABUS® Aluminum Padlock |
| Color | Red |
| Manufacturers Part Number | 51370 |
| Shackle Material | Aluminum |
| Brand | Brady |