Forget the fumbling around to find the right lab sample. Add color to reduce errors and increase efficiency with B-494 Color Polyester Labels-and differentiate your lab samples in a snap.
Brady® B-494 Color Polyester Labels 1"H x 1"W Green/White, 3000/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 0.003 in |
| Height | 7/8 in |
| Weight | 0 lbs |
Product Details
| Type | Label |
| Print Method | Thermal Transfer |
| Color | Green/White |
| For Use With | i5100; i7100;BRADY IP® Series Label Printer;Plus Series Label Printer |
| Material | Polyester |
| Description | Die-Cut Labels |
| Package Quantity | 1 |
| Manufacturers Part Number | THT-179-494-GN |
| Number of Labels | 3000 |
| Brand | Brady |