Dymo® LabelWriter Polyester Shipping Labels, 250 Labels/Roll - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Direct thermal printing process, so there's no need for messy, expensive ink or toner cartridges. Packed in rolls, so you can print one label or hundreds with ease. Available in a variety of sizes for mailing, shipping and specialty applications.
PRICE
$369.50 Sold in packages of 10 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 2-5/16 x 4 in |
Product Details
| Printed Text Color Family | Black |
| Label Color Family | White |
| Package Quantity | 250/Roll |
| Description | Polyester Shipping Labels |
| Color | White |
| Manufacturers Part Number | 1763982 |
| Adhesive | Permanent Self-Adhesive |
| Brand | DYMO |