IDEM 175002 HLM-SS Limit Switch, 2NC 2NO, 1/2NPT
Write a Review
|
Questions & Answers (0)
Product Description
IDEM's HLM and HLM-SS range of Safety Limit Switches have been designed to be mounted For position sensing of moving applications e.g. guard doors, conveyors, machine beds and elevators. They are available with linear plungers, rotary levers, roller plungers, spring levers or telescopic spring levers with either slow break or snap action contacts. Heavy duty Die-Cast or Stainless Steel 316 bodies. Industry standard mounting to EN50041. Positive opening NC safety contact to EN60947-5-1. Large choice of actuator heads available. High mechanical life over 5,000,000 cycles. HLM: Die-Cast. HLM-SS: Stainless Steel 316.
PRICE
$219.25
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| NPT | 1/2 in |
Product Details
| Type | HLM-SS |
| Material | Stainless Steel |
| Description | Safety Limit Switch |
| Circuits | 2NC 2NO |
| Color | Silver |
| Manufacturers Part Number | 175002 |
| Brand | Idem |