Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2947954

MPN #: 60068303

Allpoints 1751127 O-Ring

Product Description
  • Color: White
  • Material: Nylon
  • Inner Diameter: 3" | 76 Mm
  • Outer Diameter: 3 1/4" | 83 Mm
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number60068303
TypeGaskets, Sealing
BrandPitco