Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB2947877

MPN #: PMT-S-7655

Allpoints 1051012 O-Ring, Spout, M# Msd 10/20/30

Product Description
  • Color: Red
  • Material: Rubber
  • Inner Diameter: 1/2" | 13 mm
  • Outer Diameter: 11/16" | 17 mm
  • Thickness: 1/16" | 2 mm
  • Note: Used On Fmp#S 105-1000,105-1001,105-1002 Dispenser
PRICE
$1.73

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPMT-S-7655
TypeGaskets, Sealing
BrandOmega