Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2951360

MPN #: B4510101

Allpoints 1751202 Rack, Pasta Basket

Product Description
    Material: Stainless Steel
  • Length: 13-1/2"
  • Width: 17-3/4"
  • Depth: 1-1/2"
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB4510101
TypeParts
BrandPitco