- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S4751 175br38/Hr 175w Incandescent W/ Medium Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$111.60 Sold in packages of 12 / $9.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 |
| Height | 4-3/4 |
| Base | Medium (E26) |
| Diameter | 4-3/4 in |
Product Details
| Bulb Color Family | Red |
| Type | Incandescent |
| Average Life | 5000 hr |
| Color Temperature | 2700 K |
| Wattage | 175 W |
| Lamp Code | 175BR38/HR |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S4751 |
| Shape | BR38 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |