Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2950322

MPN #: 596700

Allpoints 1761593 Reamer, Lemon/Lime, M# 96700 For Hamilton Beach

Product Description
  • Color: White
  • Material: Plastic
  • Height: 1 15/16" | 49 Mm
  • Inner Diameter: 5/8" | 16 Mm
  • Outer Diameter: 2 3/16" | 56 Mm
PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number596700
TypeParts
BrandHamilton Beach