Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2949670

MPN #: 990105801

Allpoints 8016496 Lid, Container, M#Hbh650, 650-Ce For Hamilton Beach

Product Description
  • Color: Black
  • Material: Rubber
  • Width: 5 7/8" | 149 Mm
  • Inner Diameter: 2 1/8" | 54 Mm
  • Thickness: 1 3/8" | 35 Mm
  • Note: Fits On 176-1540 & 176-1541 Container
PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number990105801
TypeParts
BrandHamilton Beach