Buckhorn® Lid For BH4840 Bulk Container, 48-3/8"L x 40-3/8"W x 2-1/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lids for bulk containers help protect contents during shipment and storage. Made from industrial grade plastic.
PRICE
$90.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-3/8 in |
| Width | 40-3/8 in |
| Height | 2-1/8 in |
| Size (L x W x H) | 48-3/8 x 40-3/8 x 2-1/8 in |
| Weight | 18.6 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Material | Plastic |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | TH4840020010000 |
| Brand | Buckhorn |