Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
G.L. Huyett

Model # :WBB2251736

MPN #: BP-208

.177" x 3-3/4" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 25

Product Description
Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.

Model is sold in Packs of 25, the minimum order is 13 packs, for a total of 325 pieces

PRICE
$19.50  Sold in packages of 25 / $0.78 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Size.177"
Unit of MeasurementInch (Imperial)

Product Details

TypeBridge
Country of OriginMade In USA
FinishZinc Clear
MaterialMB Spring Wire
Package Quantity25
DescriptionBridge Pin
BrandG.L. Huyett
Fits Shaft Size7/8" to 1-1/4" in