Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :T9FB2250427

MPN #: SP-140-1000

9/64" x 1" Spring Pin - High Carbon Steel - Zinc Clear - ASME B18.8.2 - Made In USA - Pkg Qty 100

Product Description
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins.

Model is sold in Packs of 100, the minimum order is 7 packs, for a total of 700 pieces

PRICE
$16.00  Sold in packages of 100 / $0.16 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size9/64"
Unit of MeasurementInch (Imperial)

Product Details

TypeSpring
CapabilityStandard Duty
Country of OriginMade In USA
FinishZinc Clear
MaterialSteel
Package Quantity100
DescriptionSpring Pin
Grade1070-1080
BrandG.L. Huyett

Compliance & Certifications

CertificationsASME B18.8.2