Scissors
Availability
Brand
Length
Type
Price
Related Products
Features: Handle: Round Basic Shape for Fast Turning. Convex Shape for increased hand-torque Luxury rubber handle provides the soft and easy-to grip feeling Neck: Rounded neck for fine adjustment work. High torque under wet, dry, oil condition 23pcs wood carving blades high quality SK5 steel guarantees an extremely tough cutting edge resistant to fracture and thus accident-proof Enclosed precision jeweler screwdriver with storage case: Cover all your daily needed, only one set for all applications: easier to use-safe to work with
This fiber optic kit includes a pair of fiber optic shears, a fiber stripper and a genuine leather tunnel loop pouch. The fiber optic stripper can strip the 1.6-3 mm fiber jacket, 600-900 micron buffer coating, and even the 250 micron cable to expose the glass fiber. The Fiber Optic Electricians Scissors feature high carbon stainless steel blades that can stand up to professional use and are ideal for cutting Kevlar fibers, soft cable, wire insulation, tape, cable ties and other electronic materials. Features: Tri-hole stripper takes 1.6 to 3 mm fiber jacket to 600 to 900-micron buffer ...
JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
SpeedPress® 4' x 6' Rhino Cutting Mat Trimming digital prints and sheet goods has never been easier The super size, self-healing mat is perfect for your production tables. Now you can cut razor straight on this thick, seamless mat. Available with alignment grid sheets, this translucent, non-glare mat looks great while it functions effortlessly. Make a cut, then another cut a hair away, mat doesn't gouge so every cut is flawlessly straight. Grid Sold Separately. Mat length and width +/-1/4"
SpeedPress® 4' x 8' Rhino Cutting Mat w/grid Trimming digital prints and sheet goods has never been easier The super size, self-healing mat is perfect for your production tables. Now you can cut razor straight on this thick, seamless mat. Available with alignment grid sheets, this translucent, non-glare mat looks great while it functions effortlessly. Make a cut, then another cut a hair away, mat doesn't gouge so every cut is flawlessly straight. Optional grid sheet is a separate printed sheet that is placed underneath the translucent Rhino Cutting Mat. Protected during use by the cutting ...