Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081799

MPN #: 32-60-3PK

Jameson Tools Fiber Optic Insulated Electrician's Scissors, 5-1/2" 3-Pack

Product Description
Fiber Optic Electricians Scissors feature high carbon stainless steel blades that can stand up to professional use. They are ideal for cutting Kevlar fibers, soft cable, wire insulation, tape, cable ties and other electronic materials. Feature a comfort-grip ambidextrous handle and notched, serrated edges to grip material and remove wire jackets. Web belt pouch included.

Features:
  • Notched, serrated edge grips material, removes wire jacket
  • Ergonomic molded handles provide comfort for both right and left handed users
  • Shears measures 5.5 inch with a 1.625 inch cutting length
  • Web belt pouch with a button snap also includes an industrial strength velcro that provides a secure and reliable hold for your tools security.
  • High-carbon stainless steel blades can be sharpened
  • Cutting blades measure 1-5/8 inches
  • Overall length measures 5-1/2 inches
  • Ergonomic handle made from a high-strength fiberglass/nylon blend
  • Blades that can cut Kevlar® fibers, soft cable, wire insulation, tape, cable ties and other electronic materials
  • Blade is serrated to minimize slipping when cutting wire
  • Designed for heavy-duty telecom and electrical applications
  • Includes (3) pair of scissors with pouch


PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5-1/4"

Product Details

Manufacturers Part Number32-60-3PK
TypeElectrician's Scissors
Package Quantity3
BrandJameson Tools