Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB1140905

MPN #: PM9-1791000K

Powermatic PM9-1791000K Model PM1000 1-3/4HP 1-Phase 115/230V Tablesaw W/ 30" Accu-Fence System

Product Description
Evolution represents a process that is never fully complete. For a woodworker, inspirations evolve as life experiences shape our creativity. Skills evolve as we share tips and techniques with friends and mentors. And our workshops evolve as we refine our skills. At Powermatic, we're proud to introduce the latest example of our own evolution, the PM1000 cabinet table saw. As with every product Powermatic builds, the PM1000 redefines the limits of design, innovation and durability.

Features:

  • Cabinet saw that only requires 115V power
  • A blade surround and collection hose provide an unobstructed path, maximizing dust collection
  • Conveniently located hands free power switch
  • The sturdy miter gauge pivots 60 degrees to either side, allowing easy adjustment for a full range of cuts
  • Exclusive AccuFence provides rigidity and precision
  • The poly-V belt drive system reduces vibration and maximizes efficiency
  • Arbor lock allows for one handed blade changes with minimal tools
  • Cast iron work surface features a beveled edge
PRICE
$3,349.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight346.8 lbs
Max Cutting Depth3-1/8 in
Max Rip Right of Blade30 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)20 x 27 in
Blade Diameter10 in
Table Size W/ Full Extension (L x W)57 X 27 in
Rip Capacity30 in
Max Rip Capacity30 in
Max Rip30 in
Arbor Diameter5/8 in
Table Size W/ Extension (L x W)40 X 27 in
Dust Port Diameter4 in
Top Height34-1/4 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage115 V
Arbor Speed4200 rpm
Table TypeCast Iron
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberPM9-1791000K
Table MaterialCast Iron
Motor Horsepower1-3/4 HP
BrandPowermatic
TypeTablesaw with 30" Accu-Fence System
Horsepower1-3/4 HP
Amperage15/7.5 A
Max Width of Dado13/16 in
StyleCabinet
Fence StyleAccu-Fence
Voltage115/230 V
DescriptionTable Saw
Max Rip Left of Blade12 in
Prewired115

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified