Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB2275924

MPN #: PM9-PM375350K

Powermatic 3000B Table Saw - 7.5HP 3PH 230/460V 50" Rip W/Accu-Fence

Product Description
The PM3000B brings heavyweight performance and patented innovations to the 14-inch table saw arena. The riving knife rises and lowers with the blade, substantially reducing kickback risk; and both riving knife and blade guard each have a quick-release, so mounting and removing them is fast and tool-free. A wide-stance trunnion and concave teeth on the trunnion gears promote smooth blade raising/tilting. The Poly-V drive belt system results in quieter, more efficient power transfer with virtually no vibration and less heat build-up. A newly designed push button arbor lock is accessible from above the table top and eliminates the need for dual arbor wrenches. Sloped cabinet floor, dust shroud around the blade, and built-in port for dust extraction.

Features:
  • Quick release riving knife lever for hassle free riving knife changes
  • Matching beveled edge between table and extension wings
  • Newly designed AccuFence system for precision cuts
  • Dust collection greatly improved from previous models
  • Poly-V drive belt system delivers efficient, quiet operation
  • Wide stance heavy-duty trunnion for stability and smooth blade positioning
  • Adjustable angle indicators (patent pending) on the blade bevel scale for repeatable bevel cuts
  • Heavy-duty micro adjustable miter gauge with aluminum extruded fence, for good workpiece guidance and fine angle adjustments
  • CSA certified


PRICE
$7,699.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter4 in
Max Cutting Depth5-1/8 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°3-1/2 in
Table Size (L x W)26 x 38 in
Blade Diameter14 in
Rip Capacity50 in
Arbor Diameter1 in
Table Size W/ Extension (L x W)48 X 38 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage230/460 V
Phase3
Manufacturers Part NumberPM9-PM375350K
Table MaterialCast Iron
Motor Horsepower7-1/2 HP
BrandPowermatic
TypeTable Saw with Accu-Fence
Amperage18.4/9.2 A
Max Width of Dado13/16 in
Motor Amps18.4/9.2 A
Style TypeCabinet
StyleCabinet
Fence StyleAccu-Fence
Voltage230/460 V
Max Rip Left of Blade14 in

Compliance & Certifications

CertificationsCSA Certified