Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205589

Global Industrial™ Telescoping Outer Boxes, 18-1/2"L x 18-1/2"W x 40"H, Kraft - Pkg Qty 10

Product Description
The HSC style cartons can be used alone or combined with companion piece for an adjustable 2-piece set.

Features:
  • One inner and one outer carton required to make a set - sold separately
  • Combine with T181840INNER to complete the set
  • Manufactured from 200#/ECT-32 corrugated kraft
  • Cartons have a FOL (Full Overlap) bottom for added strength
  • Cartons can be shipped and stored in flat bundles of 10 to save space
  • The dimensions are the inside dimensions of the product
  • Boxes have an adjustable two-piece design to fit tall and irregularly shaped items.
  • One inner and one outer carton required to make a set - sold separately.
  • Manufactured from ECT-32 kraft corrugated.
  • Cartons have a FOL(full over lap) bottom for added strength.

For help selecting the right box, click the BROCHURE tab below.
PRICE
$157.50  Sold in packages of 10 / $15.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
157.50
Buy 3 pkgs - 4 pkgs
150.00Save $7.50 (5%)
Buy 5+ pkgs
145.00Save $12.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length18-1/2 in
Inside Width18-1/2 in
Inside Height40 in
Weight Capacity65 lbs

Product Details

TypeOuter Box
Box StyleHalf Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2205589
BrandGlobal Industrial