This 150 lb. stainless steel tee is manufactured from durable 304 stainless steel and designed to create branch connections in threaded piping systems. Featuring three female NPT threaded openings, it allows for secure flow distribution in multiple directions while maintaining dependable system performance. The cast construction provides consistent wall thickness, strength, and long term durability, while precision machined threads ensure reliable, leak resistant installation. Ideal for water systems, food and beverage processing, light chemical handling, and general industrial applications, 304 stainless steel offers excellent resistance to rust, corrosion, and oxidation. Rated for 150 PSI, this fitting delivers strength and dependable performance.
MSI Products 1/8" 304 Stainless Steel Tee, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.47
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3020002 |
| PSI | 285 psi |
| Fitting Type | Tee |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |