This 150 lb. stainless steel union is manufactured from durable 304 stainless steel and provides a reliable solution for joining and disconnecting threaded pipe sections without cutting or rethreading. Its multi piece design with precision NPT threads and a central sealing seat creates a secure, leak resistant connection while allowing for easy disassembly during maintenance, repairs, or equipment replacement. The cast construction delivers consistent strength and dependable performance in low pressure applications. Ideal for plumbing, food and beverage processing, water systems, and light industrial use, 304 stainless steel offers excellent resistance to corrosion, rust, and oxidation for long term durability.
MSI Products 1/8" 304 Stainless Steel Union, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
| Size | 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Union |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3040802 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |