- High comfort level
- Thumb hole
- Launderable
- Cut resistant - CE score 3, ANSI 2
MCR Safety 9318D7T 18" 7 Gauge Dyneema® Sleeve W/ Thumb Hole, CPPT2, CE 3, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Dyneema® Arm Protection is Cool! One of the most distinguishing Dyneema® characteristics is its cool-to-touch property. Dyneema® fibers inherent ability to dissipate body heat and pass moisture from inside of the sleeve to the outside, results in longer wear time which promotes greater protection. The 9318D7T is a 7 gauge Dyneema® sleeve with a thumb hole. It is 18 inches long and acheives a CE cut score of 3 and a ANSI score of 2.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 0.2 lbs |
| Size | One Size |
| Thickness | 7.0 ga |
| Gauge | 7.0 ga |
Product Details
| Type | Cut Resistant Sleeve |
| Color | Gray |
| Application | Food Processing |
| Series | CutPro |
| Cuff Style | Knit |
| Closure Type | Slide On |
| Material | Dyneema |
| Description | Dyneema® Sleeve With Thumb Hole, 7 Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 9318D7T |
| Cut Level | A2 |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 3 |
| Certifications | ANSI Cut A2, EN388: CE-Cut-3 |